The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Product Description
Contactor, 2-Pole N/O, 120VAC Coil
Specifications
Specifications
Nominal Coil Voltage
120 VAC
Coil Voltage
120 VAC
Poles
2NO
DC Thermal Amp Rating
40 A
Mechanically Interlocked
No
Termination
Screw Pressure Plate
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Contactor, 1-P N/C, 120VAC Coil
Specifications
Specifications
Nominal Coil Voltage
120 VAC
Coil Voltage
120 VAC
Poles
1NC
DC Thermal Amp Rating
40 A
DC Make Current (N.C.)
70 A
Dynamic Braking Current
70 A
DC Make Voltage (N.C.)
500 V
Dynamic Braking Voltage
500 V
Mechanically Interlocked
No
Termination
Screw Pressure Plate
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Contactor, 3-P 2NO/1NC, 120VAC, 40A,
Specifications
Specifications
Nominal Coil Voltage
120 VAC
Coil Voltage
120 VAC
Poles
2NO, 1NC
DC Thermal Amp Rating
40 A
DC Make Current (N.C.)
70 A
Dynamic Braking Current
70 A
DC Make Voltage (N.C.)
500 V
Dynamic Braking Voltage
500 V
Mechanically Interlocked
No
Termination
Screw Pressure Plate
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
7000-0150-11
Product Description
CONTACTOR
Specifications
Specifications
Nominal Coil Voltage
120 VAC
Coil Voltage
120 VAC
Poles
1NC
DC Make Current (N.C.)
20 A
Dynamic Braking Current
20 A
DC Make Voltage (N.C.)
500 V
Dynamic Braking Voltage
500 V
Mechanically Interlocked
No
Termination
Screw Pressure Plate
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
7000-0340-11
Product Description
CONTACTOR
Specifications
Specifications
Nominal Coil Voltage
120 VAC
Coil Voltage
120 VAC
Poles
3NC
Mechanically Interlocked
No
Termination
Screw Pressure Plate
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
97000-515011
Product Description
CONTACTOR
Specifications
Specifications
Nominal Coil Voltage
120 VAC
Coil Voltage
120 VAC
Poles
1NC
DC Make Current (N.C.)
20 A
Dynamic Braking Current
20 A
DC Make Voltage (N.C.)
500 V
Dynamic Braking Voltage
500 V
Mechanically Interlocked
No
Termination
Screw Pressure Plate
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
7000-5150-12
Product Description
CONTACTOR, 1-POLE N/C, 120VDC COIL
Specifications
Specifications
Nominal Coil Voltage
125 VDC
Coil Voltage
120 VDC
Poles
1NC
DC Make Current (N.C.)
20 A
Dynamic Braking Current
20 A
DC Make Voltage (N.C.)
500 V
Dynamic Braking Voltage
500 V
Mechanically Interlocked
No
Termination
Screw Pressure Plate
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
7000-5150-21
Product Description
CONTACTOR, 1-POLE N/C, 208-240VAC
Specifications
Specifications
Poles
1NC
DC Make Current (N.C.)
20 A
Dynamic Braking Current
20 A
DC Make Voltage (N.C.)
500 V
Dynamic Braking Voltage
500 V
Mechanically Interlocked
No
Termination
Screw Pressure Plate
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
7000-5150-22
Product Description
CONTACTOR, 1-POLE N/C, 240VDC COIL
Specifications
Specifications
Nominal Coil Voltage
250 VDC
Coil Voltage
240 VDC
Poles
1NC
DC Make Current (N.C.)
20 A
Dynamic Braking Current
20 A
DC Make Voltage (N.C.)
500 V
Dynamic Braking Voltage
500 V
Mechanically Interlocked
No
Termination
Screw Pressure Plate
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
7000-5150-32
Product Description
CONTACTOR, 1-POLE N/C, 48VDC COIL
Specifications
Specifications
Nominal Coil Voltage
48 VDC
Coil Voltage
48 VDC
Poles
1NC
DC Make Current (N.C.)
20 A
Dynamic Braking Current
20 A
DC Make Voltage (N.C.)
500 V
Dynamic Braking Voltage
500 V
Mechanically Interlocked
No
Termination
Screw Pressure Plate
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Contactors
Manufacturer
Joslyn Clark
Product Series
7000
Shopping Options
Automation & Control Automation & Control is a broad category of electrical components that are among the most important parts of modern automation environments and are appropriate for any industry.
Automation control systems can range from a few panel-mounted controllers and contactors to large distributed control systems with thousands of inputs and outputs. Controllers receive data or prompts from sensors to compare measured variables and conditions, and initiate control elements down the line to start or stop motors, open or close valves, and much more.
Modern automation control systems capitalize on complex HMI (human machine interface) equipment and advanced industrial networking techniques to deliver commands and information in real time. New solid state relays transmit commands instantly, and PLCs (programmable logic controllers) actuate huge networks of interdependent equipment in precise order and timing. As a result, many processes benefit from improved efficiency.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved